Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE G-0010 14.1OZ CTG https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-G0010-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg3NXxpbWFnZS9qcGVnfGFEWXpMMmhrWVM4NU16RTFNRFF4TVRneE56STJMbXB3Wnd8NTZhZTQ2YmUxZjc4YjlhN2Q3YzQ4MmFkNmU1MjhlZmEzY2VlN2NmMjM4MjMyMTFmYmY3MDhmY2RlNTI4YzU1Mw
237916 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE G-0010 14.1OZ CTG

Description

MOLYKOTE G-0010 14.1OZ CTG GREASE ; 4086339 10/BOX

Poly Urea Grease; Bearing; Cartridge; Grease; Bearing | Motor | Fan Bearing | Water Pump Bearing | Dryer in Chemical and Paper Industry; Green; 14.1 Oz

Part #

0131893

BDI #
237916

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

65.92 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 65.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
1.81
EAN
0077472134625
Product Group - BDI
C00104
Product Name
Grease
Product Base
Poly Urea
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Bearing | Motor | Fan Bearing | Water Pump Bearing | Dryer in Chemical and Paper Industry
Tradename
MOLYKOTE
Manufacturer's Description
Molykote G-0010 Grease
Color
Green
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
Not Applicable
Odor
Some
NLGI Grade
2
Other Features
Extreme Pressure | Organic Grease
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Poly Urea
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
G-0010 GRSE,CRT,400G-10CTN
Manufacturer Internal Number
4086339
Weight / LBS
0.9
Long Description
Poly Urea Grease; Bearing; Cartridge; Grease; Bearing | Motor | Fan Bearing | Water Pump Bearing | Dryer in Chemical and Paper Industry; Green; 14.1 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh