Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE G-4700 397LB DRUM https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-G4700-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTl8aW1hZ2UvanBlZ3xhR0UwTDJobVpDODVNRFkwTnprMk1EazBORGswTG1wd1p3fGMyZmUyMGE4ZDRkOTFjMjQ1MWY5ZDBiOTdmNmQxMDc2YTZlMzJiNzk5MGU2MjIxZDkxOGQ2NjAwZDA0NDhiYTg
237956 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE G-4700 397LB DRUM

Description

MOLYKOTE G-4700 397LB DRUM GREASE ; 4063244 SYNTHETIC GREASE

Lithium Complex Grease; Bearing; Drum; Grease; Metal Working Machine | Motor | Fan | Blower | Conveyor | Wheel Bearing | Rolling Element | Pivot Pin | Cam | Guide | Way | Drive Screw; Gray; 397 Lb

Part #

131934

BDI #
237956

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14773.88 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 14,773.88 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
81.54
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Grease
Application
Metal Working Machine | Motor | Fan | Blower | Conveyor | Wheel Bearing | Rolling Element | Pivot Pin | Cam | Guide | Way | Drive Screw
Tradename
MOLYKOTE
Manufacturer's Description
Molykote G-4700 Extreme Pressure Synthetic Grease
Color
Gray
Container Size value And um
397 Lb
Degree of Flashpoint value And um
Not Applicable
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
2
Other Features
Oil Bleeding
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
G-4700 GRSE,KG,180KG-DRUM
Manufacturer Internal Number
4063244
Long Description
Lithium Complex Grease; Bearing; Drum; Grease; Metal Working Machine | Motor | Fan | Blower | Conveyor | Wheel Bearing | Rolling Element | Pivot Pin | Cam | Guide | Way | Drive Screw; Gray; 397 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh