Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE HIGH VACUUM GREASE 5.3OZ TUBE https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-HIVAC-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3MHxpbWFnZS9qcGVnfGFERmxMMmhtTUM4eE1EYzJPVFEzTWpRNE56UTFOQzlKVGtSRVQwTk1WVUpZV0ZoZlIxSlRYMGhKVmtGRFgxUkNYek13TUhnek1EQXVhbkJufGIwMTE3YzEwMDExZWFlMGJmZWQ1ZmM3NGNiYTE4OGNjNmViNzQ5YmIxNzBmNTBmMzUzMTZjNmNhNDlkZDE3ZWE
237970 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE HIGH VACUUM GREASE 5.3OZ TUBE

Description

MOLYKOTE HIGH VACUUM GREASE 5.3OZ TUBE ; 1597418 12/CS

Silicone Grease; Vacuum Jar; Tube; Grease; Vacuum Jar | Chemical Processing Equipment | Plug Valve | Control Valve | Flow Meter Bearing | O-Rings in Binoculars and Telescope; Translucent White; 5.3 Oz

Part #

0131764

BDI #
237970

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

69.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 69.01 / each BDIExpress
QTY

Inventory

Total: 533

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.82
EAN
0077472134076
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Vacuum Jar
Container Type
Tube
Texture
Grease
Application
Vacuum Jar | Chemical Processing Equipment | Plug Valve | Control Valve | Flow Meter Bearing | O-Rings in Binoculars and Telescope
Manufacturer's Description
High Vacuum Grease
Color
Translucent White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
100 Deg C CC
Odor
Odorless
Conformance to Certificate
NSF H2
NLGI Grade
3 to 4
Other Features
Specialty | Non Melting
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
HI VAC GRSE,TUB,150G-12CTN
Manufacturer Internal Number
1597418
Weight / LBS
0.313
Long Description
Silicone Grease; Vacuum Jar; Tube; Grease; Vacuum Jar | Chemical Processing Equipment | Plug Valve | Control Valve | Flow Meter Bearing | O-Rings in Binoculars and Telescope; Translucent White; 5.3 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh