Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE HIGH VACUUM GREASE 8LB PAIL https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-HIVAC-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjV8aW1hZ2UvanBlZ3xhREl3TDJnek1DODVNekUxTURReE56QTJNREUwTG1wd1p3fDk4MzIxMjFkODUwYmE4ZmFlMDJjOTA2ZGQ4YjA3ZTU5Y2VlODUwN2U4OGFiYWMxZThmNmQwMjQ4N2JmM2VhMjg
237969 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE HIGH VACUUM GREASE 8LB PAIL

Description

MOLYKOTE HIGH VACUUM GREASE 8LB PAIL ; 1658832 4/CS

Silicone Grease; Vacuum Jar; Pail; Grease; Vacuum Jar | Chemical Processing Equipment | Plug Valve | Control Valve | Flow Meter Bearing | O-Rings in Binoculars and Telescope; Translucent White; 8 Lb

Part #

0131765

BDI #
237969

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1391.53 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,391.53 / each
$ 1,392.00 / each
BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
6.52
EAN
0077472132294
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Vacuum Jar
Container Type
Pail
Texture
Grease
Application
Vacuum Jar | Chemical Processing Equipment | Plug Valve | Control Valve | Flow Meter Bearing | O-Rings in Binoculars and Telescope
Manufacturer's Description
High Vacuum Grease
Color
Translucent White
Container Size value And um
8 Lb
Degree of Flashpoint value And um
100 Deg C CC
Odor
Odorless
Conformance to Certificate
NSF H2
NLGI Grade
3 to 4
Other Features
Specialty | Non Melting
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
HI VAC GRSE,KG,3.6KG-4CTN
Manufacturer Internal Number
1658832
Weight / LBS
7.936
Long Description
Silicone Grease; Vacuum Jar; Pail; Grease; Vacuum Jar | Chemical Processing Equipment | Plug Valve | Control Valve | Flow Meter Bearing | O-Rings in Binoculars and Telescope; Translucent White; 8 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh