https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0034-094-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Njd8aW1hZ2UvanBlZ3xhRFF5TDJneU15OHhNREU0TVRNeE56a3hPRGMxTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TXpSZk1EazBYek13TUhnek1EQXVhbkJufDg2YmZmMzE5OTk4YTAwODMzMTBmNjRhMzIyZDFmNGI4MDhmZDliYTM2Y2U5ZmMwZmU3ZThlMGM5NmM5MTY3MjA
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0034-094-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Njd8aW1hZ2UvanBlZ3xhRFF5TDJneU15OHhNREU0TVRNeE56a3hPRGMxTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TXpSZk1EazBYek13TUhnek1EQXVhbkJufDg2YmZmMzE5OTk4YTAwODMzMTBmNjRhMzIyZDFmNGI4MDhmZDliYTM2Y2U5ZmMwZmU3ZThlMGM5NmM5MTY3MjA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.105 ASM 10OZ TUBE ; L0034-094
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0034-094 NO.105 GREASE 10OZ TUBE ; NON RETURNABLE
Calcium Complex Grease; Engine and Motor Parts; Tube; Solid; Motor Assembly | Engine and Transmission Assembly; Off White; 10 Oz
Part #
L0034-094
BDI #
18228212
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/NO-105-ASM-10OZ-TUBE-;-L0034-094/p/18228212
Your Price
$ 17.51 / each
$ 18.00 / each BDIExpress
$ 18.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.34
EAN
0089215103430
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Engine and Motor Parts
Container Type
Tube
Texture
Solid
Application
Motor Assembly | Engine and Transmission Assembly
Manufacturer's Description
No. 105 Motor Assembly Grease
Color
Off White
Container Size value And um
10 Oz
Degree of Flashpoint value And um
182 Deg C COC
Odor
Mineral Oil
Other Features
Smooth | Light Bodied | Prevents Dry Start
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0034-094
Long Description
Calcium Complex Grease; Engine and Motor Parts; Tube; Solid; Motor Assembly | Engine and Transmission Assembly; Off White; 10 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


