https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0108-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NjF8aW1hZ2UvanBlZ3xhRGcwTDJnM055OHhNREU0TVRNM09UYzFNVGsyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TURoZk1ETTVYek13TUhnek1EQXVhbkJufDNjZTYxYjZmMjVkNmRlMTg0ZGU4Mjg2NTcyODY5YjljMjNkZGI4MzUzMjhiYzBiYjE4ZjAyNmM0OWUwN2E1Nzc
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0108-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NjF8aW1hZ2UvanBlZ3xhRGcwTDJnM055OHhNREU0TVRNM09UYzFNVGsyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TURoZk1ETTVYek13TUhnek1EQXVhbkJufDNjZTYxYjZmMjVkNmRlMTg0ZGU4Mjg2NTcyODY5YjljMjNkZGI4MzUzMjhiYzBiYjE4ZjAyNmM0OWUwN2E1Nzc
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.3000 120LB QTR DRUM ; L0108-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0108-039 3000 GREASE 120LB QUARTER DRUM ; MOLY LITHIUM
Moly Lithium Grease; Multipurpose; Drum; Solid; Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Gear | Rack | Cam | Slide and Way | Underwater; Black; 120 Lb
Part #
L0108-039
BDI #
18228608
Details
3041.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/NO-3000-120LB-QTR-DRUM-;-L0108-039/p/18228608
Your Price
$ 3,041.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215410804
Product Group - BDI
C00104
Product Name
Grease
Product Base
Moly Lithium
Typical Use
Multipurpose
Container Type
Drum
Texture
Solid
Application
Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Gear | Rack | Cam | Slide and Way | Underwater
Manufacturer's Description
No. 3000 Tacky - Moly-Lithium Type - Extreme Pressure Grease
Color
Black
Container Size value And um
120 Lb
Degree of Flashpoint value And um
210 Deg C
Odor
Mineral Oil
NLGI Grade
2
Other Features
Heavy Duty | Higher Shear Stability | Tacky
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Moly Lithium
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0108-039
Weight / LBS
134
Long Description
Moly Lithium Grease; Multipurpose; Drum; Solid; Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Gear | Rack | Cam | Slide and Way | Underwater; Black; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


