Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NO.3000 14.5OZ CART ; L0108-098 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0108-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MDl8aW1hZ2UvanBlZ3xhREV5TDJnNE9DOHhNREU0TVRNNE1EQTBOamczT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TURoZk1EazRYek13TUhnek1EQXVhbkJufGZmNmY3ODQ2NWNmNTI2MWEwZGU2NGEwMTcyYjFhMjkwM2I0NzkzYzZhZjM4MzQ4NWNlYzUxMmQzNDZmMmE0MWM
18228609 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

NO.3000 14.5OZ CART ; L0108-098

Description

L0108-098 3000 GREASE 14.5OZ CART ; NON RETURNABLE

Moly Lithium Grease; Multipurpose; Cartridge; Solid; Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Gear | Rack | Cam | Slide and Way | Underwater; Black; 14.5 Oz

Part #

L0108-098

BDI #
18228609

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

26.37384427 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 26.37 / each BDIExpress
QTY

Inventory

Total: 80

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0089215310807
Product Group - BDI
C00104
Product Name
Grease
Product Base
Moly Lithium
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid
Application
Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Gear | Rack | Cam | Slide and Way | Underwater
Manufacturer's Description
No. 3000 Tacky - Moly-Lithium Type - Extreme Pressure Grease
Color
Black
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
210 Deg C
Odor
Mineral Oil
NLGI Grade
2
Other Features
Heavy Duty | Higher Shear Stability | Tacky
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Moly Lithium
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0108-098
Weight / LBS
1.1
Long Description
Moly Lithium Grease; Multipurpose; Cartridge; Solid; Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Gear | Rack | Cam | Slide and Way | Underwater; Black; 14.5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh