https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0109-013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTF8aW1hZ2UvanBlZ3xhRFE0TDJnNE9DOHhNREU0TVRRd09ESTVNamc1TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TURsZk1ERXpYek13TUhnek1EQXVhbkJufDAzYTJjM2Y0MzM5NTdjM2UwMGNhYzdlMzFlNDhiOTQxYTAyNTc5ZTc0ZGVhMDBjYjU3M2QwMjc0MGE5YTRiMDQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0109-013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTF8aW1hZ2UvanBlZ3xhRFE0TDJnNE9DOHhNREU0TVRRd09ESTVNamc1TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TURsZk1ERXpYek13TUhnek1EQXVhbkJufDAzYTJjM2Y0MzM5NTdjM2UwMGNhYzdlMzFlNDhiOTQxYTAyNTc5ZTc0ZGVhMDBjYjU3M2QwMjc0MGE5YTRiMDQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.5555 2LB BOTTLE ; L0109-013
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0109-013 NO.5555 GREASE 2LB BOTTLE ; NON RETURNABLE 12/CASE
Calcium Complex Grease; Multipurpose; Bottle; Semi Solid; Gear Case and Chain Case of Speed Reducer | Portable Tool | Track Roll | Roller Bearing Guide Pin Sleeve; Off White; 2 Lb
Part #
L0109-013
BDI #
18229055
Details
54.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/NO-5555-2LB-BOTTLE-;-L0109-013/p/18229055
Your Price
$ 54.59 / each
$ 55.00 / each BDIExpress
$ 55.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
1.02
EAN
0089215610914
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Multipurpose
Container Type
Bottle
Texture
Semi Solid
Application
Gear Case and Chain Case of Speed Reducer | Portable Tool | Track Roll | Roller Bearing Guide Pin Sleeve
Manufacturer's Description
No. 5555 Anhydrous Calcium - Semi-Fluid Type Lubricant
Color
Off White
Container Size value And um
2 Lb
Degree of Flashpoint value And um
166 Deg C COC
Odor
Mineral Oil
Other Features
Extreme Pressure | Smooth
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0109-013
Weight / LBS
2.25
Long Description
Calcium Complex Grease; Multipurpose; Bottle; Semi Solid; Gear Case and Chain Case of Speed Reducer | Portable Tool | Track Roll | Roller Bearing Guide Pin Sleeve; Off White; 2 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

