Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

POLY HP-2 14.5OZ CART ; L0191-098 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0191-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NzR8aW1hZ2UvanBlZ3xhRFF6TDJneU55OHhNREU0TVRRNU16Z3hOek0zTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RGZk1EazRYek13TUhnek1EQXVhbkJufDhhMmI3MGU5MmNhYWQ0MzE0YjQyNjM3NjAyZmRjMGVkMGFhZWMzMGYwZWQ5ZTM1YjZjZGVlZDdmODJiOGYwN2U
18231563 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

POLY HP-2 14.5OZ CART ; L0191-098

Description

L0191-098 POLY HP-2 GREASE 14.5OZ CART ; NON RETURNABLE

Poly Urea Grease; Bearing; Cartridge; Semi Solid; High-Speed Motor Bearing | Industry; Light Red; 14.5 Oz

Part #

L0191-098

BDI #
18231563

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

28.84 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 28.84 / each
$ 29.00 / each
BDIExpress
QTY

Inventory

Total: 298

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0089215319107
Product Group - BDI
C00104
Product Name
Grease
Product Base
Poly Urea
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
High-Speed Motor Bearing | Industry
Manufacturer's Description
Poly HP-2 Polyurea Thickened Type Grease
Color
Light Red
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
246 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
NSF H2
NLGI Grade
2
Other Features
Smooth
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Poly Urea
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0191-098
Weight / LBS
1.1
Long Description
Poly Urea Grease; Bearing; Cartridge; Semi Solid; High-Speed Motor Bearing | Industry; Light Red; 14.5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh