https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0191-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwODl8aW1hZ2UvanBlZ3xhRE0zTDJneU55OHhNREU0TVRRNU5EQXhNems0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RGZk1ETTFYek13TUhnek1EQXVhbkJufDFlZjNkM2EyM2FmN2JlODU5OWNiNDkzZWY4YjM2OGE2Mjc1OGEwYTkwODE2ZGM3NDQ2Yzk1MjE2MzA4NjI3ZDk
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0191-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwODl8aW1hZ2UvanBlZ3xhRE0zTDJneU55OHhNREU0TVRRNU5EQXhNems0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RGZk1ETTFYek13TUhnek1EQXVhbkJufDFlZjNkM2EyM2FmN2JlODU5OWNiNDkzZWY4YjM2OGE2Mjc1OGEwYTkwODE2ZGM3NDQ2Yzk1MjE2MzA4NjI3ZDk
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
POLY HP-2 35LB PAIL ; L0191-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0191-035 POLY HP-2 GREASE 35LB PAIL
Poly Urea Grease; Bearing; Pail; Semi Solid; High-Speed Motor Bearing | Industry; Light Red; 35 Lb
Part #
L0191-035
BDI #
18231564
Details
745.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/POLY-HP-2-35LB-PAIL-;-L0191-035/p/18231564
Your Price
$ 745.72 / each
$ 746.00 / each BDIExpress
$ 746.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215519101
Product Group - BDI
C00104
Product Name
Grease
Product Base
Poly Urea
Typical Use
Bearing
Container Type
Pail
Texture
Semi Solid
Application
High-Speed Motor Bearing | Industry
Manufacturer's Description
Poly HP-2 Polyurea Thickened Type Grease
Color
Light Red
Container Size value And um
35 Lb
Degree of Flashpoint value And um
246 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
NSF H2
NLGI Grade
2
Other Features
Smooth
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Poly Urea
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0191-035
Weight / LBS
38
Long Description
Poly Urea Grease; Bearing; Pail; Semi Solid; High-Speed Motor Bearing | Industry; Light Red; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


