Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PURE TAC 35LB PAIL ; L0236-035 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0236-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MDN8aW1hZ2UvanBlZ3xhR1pqTDJobE9DOHhNREU0TVRRNU5qZzVOelUyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TXpaZk1ETTFYek13TUhnek1EQXVhbkJufDY4M2ZiOThmNjk4OTcwNDYzZjJkNjQzNjY3OWJjZGYxYjE2NDZlMGU5NWM4MmQ5ZDIxMWM1NTNhMGI4ZDFmNjM
18231579 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

PURE TAC 35LB PAIL ; L0236-035

Description

L0236-035 PURE TAC GREASE 35LB PAIL ; ALUMINUM COMPLEX

Aluminum Complex Grease; Bearing | Gear | Chain; Pail; Semi Solid; Open Gear | Medium to Slow Speed Bearing | Hydrostatic Cooker Chain; White; 35 Lb

Part #

L0236-035

BDI #
18231579

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1182.64 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,182.64 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215523603
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing | Gear | Chain
Container Type
Pail
Texture
Semi Solid
Application
Open Gear | Medium to Slow Speed Bearing | Hydrostatic Cooker Chain
Tradename
PURE TAC
Manufacturer's Description
Pure Tac NSF H-1 Registered - Extremely Tacky - Food Grade Grease
Color
White
Container Size value And um
35 Lb
Degree of Flashpoint value And um
216 Deg C
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
2
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0236-035
Weight / LBS
38
Long Description
Aluminum Complex Grease; Bearing | Gear | Chain; Pail; Semi Solid; Open Gear | Medium to Slow Speed Bearing | Hydrostatic Cooker Chain; White; 35 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh