FUCHS
FUCHS
RENOLIT H EP 1 120 LB DRUM
FUCHS FUCHS
Description
RENOLIT H EP 1 120 LB DRUM GREASE
Lithium Hydroxy Grease; Multipurpose; Drum; Buttery; Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs; Dark Amber; 120 Lb
Part #
601921117
BDI #
22325121
Details
1083.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/RENOLIT-H-EP-1-120-LB-DRUM/p/22325121
Your Price
$ 1,083.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
54.36
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Hydroxy
Typical Use
Multipurpose
Container Type
Drum
Texture
Buttery
Application
Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs
Tradename
RENOLIT
Manufacturer's Description
Multipurpose Lithium 12 - Hydroxy Grease
Color
Dark Amber
Container Size value And um
120 Lb
Degree of Flashpoint value And um
224 Deg C
Odor
Mild Petroleum
NLGI Grade
1
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Hydroxy
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65108500039
Long Description
Lithium Hydroxy Grease; Multipurpose; Drum; Buttery; Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs; Dark Amber; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



