FUCHS
FUCHS
RENOLIT H EP 1 14OZ CART
FUCHS FUCHS
Description
RENOLIT H EP 1 14OZ CART GREASE ; DARK AMBER LITHIUM THICKENER 50EA/CS
Lithium Hydroxy Grease; Multipurpose; Cartridge; Buttery; Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs; Dark Amber; 14 Oz
Part #
601921148
BDI #
21568203
Details
437.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/RENOLIT-H-EP-1-14OZ-CART/p/21568203
Your Price
$ 437.75 / case
$ 438.00 / case BDIExpress
$ 438.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Hydroxy
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Buttery
Application
Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs
Tradename
RENOLIT
Manufacturer's Description
Multipurpose Lithium 12 - Hydroxy Grease
Color
Dark Amber
Container Size value And um
14 Oz
Degree of Flashpoint value And um
224 Deg C
Odor
Mild Petroleum
NLGI Grade
1
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Hydroxy
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65108500093
Long Description
Lithium Hydroxy Grease; Multipurpose; Cartridge; Buttery; Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs; Dark Amber; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


