FUCHS
FUCHS
RENOLIT LSTO EP 35LB PAIL
FUCHS FUCHS
Description
RENOLIT LSTO EP 35LB PAIL GREASE
Synthetic Grease; Gear; Pail; Smooth; Limitorque Valve Actuator | Soot Blower Gearbox | Bearing; Yellow; 35 Lb
Part #
601304088
BDI #
22314405
Details
881.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/RENOLIT-LSTO-EP-35LB-PAIL/p/22314405
Your Price
$ 881.68 / each
$ 882.00 / each BDIExpress
$ 882.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Gear
Container Type
Pail
Texture
Smooth
Application
Limitorque Valve Actuator | Soot Blower Gearbox | Bearing
Tradename
RENOLIT
Manufacturer's Description
Synthetic Gear Lubricant
Color
Yellow
Container Size value And um
35 Lb
Degree of Flashpoint value And um
218.33 Deg C
Odor
Mild Petroleum
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65110000035
Long Description
Synthetic Grease; Gear; Pail; Smooth; Limitorque Valve Actuator | Soot Blower Gearbox | Bearing; Yellow; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


