FUCHS
FUCHS
RENOLIT REPLEX 2 120 LB DRUM
FUCHS FUCHS
Description
RENOLIT REPLEX 2 120 LB DRUM GREASE
Lithium Complex Grease; Multipurpose; Drum; Smooth; Bearing | Sliding | Automotive | Industrial; Dark Red; 120 Lb
Part #
601922749
BDI #
22325155
Details
1411.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/RENOLIT-REPLEX-2-120-LB-DRUM/p/22325155
Your Price
$ 1,411.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
54.36
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Drum
Texture
Smooth
Application
Bearing | Sliding | Automotive | Industrial
Tradename
RENOLIT
Manufacturer's Description
Multipurpose Lithium Complex Grease
Color
Dark Red
Container Size value And um
120 Lb
Degree of Flashpoint value And um
284 Deg C
Odor
Mild Petroleum
NLGI Grade
2
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65111500039
Long Description
Lithium Complex Grease; Multipurpose; Drum; Smooth; Bearing | Sliding | Automotive | Industrial; Dark Red; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


