SPRAYON
SPRAYON
S00512005
SPRAYON SPRAYON
Description
S00512005 SYNTHETIC GREASE ; POR 5GAL FOOD GRADE HIGH TEMP NLGI 2
Grease; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Extreme Temperature Range Allows Use In Freezers and Ovens; NSF H1 Rated and Kosher Approved; NLGI 2; Sprayon LU512 Series Food Grade Synthetic High Temperature Grease Is A Versatile | Premium Quality | Synthetic Grease Fortified With PTFE | It Is A Blend of Pure Synthetic Base Oils | Additives and Shear Stable Thickeners To Provide Maximum Equipment Protection In Extremely High and Low Temperatures Operating Range -75 Deg F To Over 500 Deg F; NSF H1 Registered and Kosher Approved
Part #
S00512005
BDI #
25139741
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/S00512005/p/25139741
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
16.77
EAN
0075577008032
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Weight / LBS
36.98
Product Detail
Grease
Product Specification
5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Extreme Temperature Range Allows Use In Freezers and Ovens; NSF H1 Rated and Kosher Approved; NLGI 2; Sprayon LU512 Series Food Grade Synthetic High Temperature Grease Is A Versatile | Premium Quality | Synthetic Grease Fortified With PTFE | It Is A Blend of Pure Synthetic Base Oils | Additives and Shear Stable Thickeners To Provide Maximum Equipment Protection In Extremely High and Low Temperatures Operating Range -75 Deg F To Over 500 Deg F; NSF H1 Registered and Kosher Approved
Long Description
Grease; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Extreme Temperature Range Allows Use In Freezers and Ovens; NSF H1 Rated and Kosher Approved; NLGI 2; Sprayon LU512 Series Food Grade Synthetic High Temperature Grease Is A Versatile | Premium Quality | Synthetic Grease Fortified With PTFE | It Is A Blend of Pure Synthetic Base Oils | Additives and Shear Stable Thickeners To Provide Maximum Equipment Protection In Extremely High and Low Temperatures Operating Range -75 Deg F To Over 500 Deg F; NSF H1 Registered and Kosher Approved
