SPRAYON
SPRAYON
S00512014
SPRAYON SPRAYON
Description
S00512014 SYNTHETIC GREASE ; 13OZ FOOD GRADE HIGH TEMPERATURE NLGI 2
Grease; 14Oz Net Weight; Extreme Temperature Range Allows Use In Freezers and Ovens; NSF H1 Rated and Kosher Approved; NLGI 2; Sprayon LU512 Series Food Grade Synthetic High Temperature Grease Is A Versatile | Premium Quality | Synthetic Grease Fortified With PTFE | It Is A Blend of Pure Synthetic Base Oils | Additives and Shear Stable Thickeners To Provide Maximum Equipment Protection In Extremely High and Low Temperatures Operating Range -75 Deg F To Over 500 Deg F; NSF H1 Registered and Kosher Approved
Part #
S00512014
BDI #
25139742
Details
47.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/S00512014/p/25139742
Your Price
$ 47.38 / each
$ 48.00 / each BDIExpress
$ 48.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.53
EAN
0075577008018
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Weight / LBS
1.17
Product Detail
Grease
Product Specification
14Oz Net Weight; Extreme Temperature Range Allows Use In Freezers and Ovens; NSF H1 Rated and Kosher Approved; NLGI 2; Sprayon LU512 Series Food Grade Synthetic High Temperature Grease Is A Versatile | Premium Quality | Synthetic Grease Fortified With PTFE | It Is A Blend of Pure Synthetic Base Oils | Additives and Shear Stable Thickeners To Provide Maximum Equipment Protection In Extremely High and Low Temperatures Operating Range -75 Deg F To Over 500 Deg F; NSF H1 Registered and Kosher Approved
Long Description
Grease; 14Oz Net Weight; Extreme Temperature Range Allows Use In Freezers and Ovens; NSF H1 Rated and Kosher Approved; NLGI 2; Sprayon LU512 Series Food Grade Synthetic High Temperature Grease Is A Versatile | Premium Quality | Synthetic Grease Fortified With PTFE | It Is A Blend of Pure Synthetic Base Oils | Additives and Shear Stable Thickeners To Provide Maximum Equipment Protection In Extremely High and Low Temperatures Operating Range -75 Deg F To Over 500 Deg F; NSF H1 Registered and Kosher Approved
