Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

STABYL HT 100 400 LB DRUM https://www.bdiexpress.com/medias/INDFUCGREASE-DRUM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwMnxpbWFnZS9qcGVnfGFHWTNMMmd3Wmk4NU5EazJNVFV6TmpVek1qYzRMbXB3Wnd8OWUxMDU1ZWY0NzUwM2Q5YmQ0YTA4MzY1OWY1OTU0NGM5M2VlMGViMTQ3ZGRhMGNhYzZiOTU0MmJhYTg4OGE1YQ
22325181 Grease 

FUCHS FUCHS

STABYL HT 100 400 LB DRUM

Description

STABYL HT 100 400 LB DRUM SYN ; LUBRICATING GREASE

Semi Synthetic Grease; Multipurpose; Drum; Smooth | Tacky; Plain Bearing | Anti-Friction Bearing | Slide | Cam Track | Pin | Bushing; Dark Amber; 400 Lb

Part #

601924149

BDI #
22325181

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5631.061500000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,631.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
181.2
Product Group - BDI
C00104
Product Name
Grease
Product Base
Semi Synthetic
Typical Use
Multipurpose
Container Type
Drum
Texture
Smooth | Tacky
Application
Plain Bearing | Anti-Friction Bearing | Slide | Cam Track | Pin | Bushing
Tradename
STABYL
Manufacturer's Description
Multipurpose - Semi Synthetic Lubricating Grease
Color
Dark Amber
Container Size value And um
400 Lb
Degree of Flashpoint value And um
550 Deg F
Odor
Slight
Net Weight
6400 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Semi Synthetic
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65116800040
Long Description
Semi Synthetic Grease; Multipurpose; Drum; Smooth | Tacky; Plain Bearing | Anti-Friction Bearing | Slide | Cam Track | Pin | Bushing; Dark Amber; 400 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh