https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0301-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTB8aW1hZ2UvanBlZ3xhRGszTDJnMFlTOHhNREU0TVRNNE9UTTFNams1TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TURGZk1EazRYek13TUhnek1EQXVhbkJufDI4Y2EzOTk2ODU3NDY5ZTEyOTNmYmNlMWY1ZjIxYjkyYzhkNDkxZGJkNDNmZDU5YmJlYWVkNjhlMWVkNDkzNzE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0301-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTB8aW1hZ2UvanBlZ3xhRGszTDJnMFlTOHhNREU0TVRNNE9UTTFNams1TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TURGZk1EazRYek13TUhnek1EQXVhbkJufDI4Y2EzOTk2ODU3NDY5ZTEyOTNmYmNlMWY1ZjIxYjkyYzhkNDkxZGJkNDNmZDU5YmJlYWVkNjhlMWVkNDkzNzE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN-1601 14.5OZ CART ; L0301-098
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0301-098 SYN-1601 GREASE 14.5OZ CART ; NON RETURNABLE
Lithium Complex Grease; Automotive; Cartridge; Semi Solid; Automotive; Off White; 14.5 Oz
Part #
L0301-098
BDI #
18228838
Details
1419.34
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/SYN-1601-14-5OZ-CART-;-L0301-098/p/18228838
Your Price
$ 1,419.34 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0089215330102
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Automotive
Container Type
Cartridge
Texture
Semi Solid
Application
Automotive
Manufacturer's Description
Syn 1600 Series High Performance - Multipurpose - Polyalphaolefin (PAO)-Based - Synthetic Lithium Complex Grease
Color
Off White
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
260 Deg C COC
Odor
Mineral Oil
NLGI Grade
1
Other Features
Smooth
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0301-098
Weight / LBS
1.1
Long Description
Lithium Complex Grease; Automotive; Cartridge; Semi Solid; Automotive; Off White; 14.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


