https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0316-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0Mjd8aW1hZ2UvanBlZ3xhREkxTDJneU5pOHhNREU0TVRNNU1UYzNOemd5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TVRaZk1ETTFYek13TUhnek1EQXVhbkJufGQ5ZTExYTIyMWViNGY2OWQwNDM5MGQ4YTg3NjA3ZGQ1MjMwMjYyNTQ4YWNiNDJhNDc2YTNhNTc3NDkyMDE4YzU
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0316-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0Mjd8aW1hZ2UvanBlZ3xhREkxTDJneU5pOHhNREU0TVRNNU1UYzNOemd5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TVRaZk1ETTFYek13TUhnek1EQXVhbkJufGQ5ZTExYTIyMWViNGY2OWQwNDM5MGQ4YTg3NjA3ZGQ1MjMwMjYyNTQ4YWNiNDJhNDc2YTNhNTc3NDkyMDE4YzU
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN-3002 35LB PAIL ; L0316-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0316-035 SYN-3002 GREASE 35LB PAIL
Lithium Complex Grease; Bearing; Pail; Semi Solid; Bearing | Heavy Duty Industrial | Construction | Automotive; Gray; 35 Lb
Part #
L0316-035
BDI #
18228850
Details
1496.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/SYN-3002-35LB-PAIL-;-L0316-035/p/18228850
Your Price
$ 1,496.59 / each
$ 1,497.00 / each BDIExpress
$ 1,497.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215531608
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Semi Solid
Application
Bearing | Heavy Duty Industrial | Construction | Automotive
Manufacturer's Description
Syn 3000 Series 100 Percentage PAO-Based Synthetic Grease
Color
Gray
Container Size value And um
35 Lb
Degree of Flashpoint value And um
260 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Tacky
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0316-035
Weight / LBS
38
Long Description
Lithium Complex Grease; Bearing; Pail; Semi Solid; Bearing | Heavy Duty Industrial | Construction | Automotive; Gray; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


