https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0335-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjV8aW1hZ2UvanBlZ3xhRFJsTDJnek9DOHhNREU0TVRReU9EYzBNREV5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TXpWZk1EUXdYek13TUhnek1EQXVhbkJufGZlNzA0NDRmNDk2MzIxZjQzZGMxMGRlY2I4NjJiZmU2MTE3N2IxYTI3MTdmMTUwOWM0OGY1YmFjNzgyYWM2Mjk
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0335-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjV8aW1hZ2UvanBlZ3xhRFJsTDJnek9DOHhNREU0TVRReU9EYzBNREV5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TXpWZk1EUXdYek13TUhnek1EQXVhbkJufGZlNzA0NDRmNDk2MzIxZjQzZGMxMGRlY2I4NjJiZmU2MTE3N2IxYTI3MTdmMTUwOWM0OGY1YmFjNzgyYWM2Mjk
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN-EMB 420LB DRUM ; L0335-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0335-040 SYN-EMB GREASE 420LB DRUM
Lithium Complex Grease; Bearing; Drum; Semi Solid; High Speed Motor | Fan and Pump Bearing | Anti-Friction Bearing; Light Yellow; 420 Lb
Part #
L0335-040
BDI #
18229222
Details
8670.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/SYN-EMB-420LB-DRUM-;-L0335-040/p/18229222
Your Price
$ 8,670.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
210.645
EAN
0089215433513
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
High Speed Motor | Fan and Pump Bearing | Anti-Friction Bearing
Manufacturer's Description
SYN EMB
Color
Light Yellow
Container Size value And um
420 Lb
Odor
Oil
NLGI Grade
2
Other Features
Smooth | Synthetic
Net Weight
6720 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0335-040
Weight / LBS
445
Long Description
Lithium Complex Grease; Bearing; Drum; Semi Solid; High Speed Motor | Fan and Pump Bearing | Anti-Friction Bearing; Light Yellow; 420 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


