

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN GR-132 35LB PAIL ; L0336-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0336-035 SYN GR-132 GREASE 35LB PAIL
Lithium Complex Grease; Bearing; Pail; Semi Solid; Medium to Very High Speed Antifriction Bearing; Light Beige; 35 Lb
Part #
L0336-035
BDI #
18227884

Details
940.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/SYN-GR-132-35LB-PAIL-;-L0336-035/p/18227884
Your Price
$ 940.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215533602
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Semi Solid
Application
Medium to Very High Speed Antifriction Bearing
Manufacturer's Description
Syn GR-132 Outstanding - 100 Percentage Synthetic Grease for High Speed Bearing and Portable Tool
Color
Light Beige
Container Size value And um
35 Lb
Degree of Flashpoint value And um
196 Deg C COC
Odor
Mild
NLGI Grade
2
Other Features
Smooth
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0336-035
Weight / LBS
38
Long Description
Lithium Complex Grease; Bearing; Pail; Semi Solid; Medium to Very High Speed Antifriction Bearing; Light Beige; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh