Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

URETHYN E2 400G CTG https://www.bdiexpress.com/medias/INDFUCGREASE-URETHYNE2-CRTGCS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcyNnxpbWFnZS9qcGVnfGFEWXlMMmd6TWk4NU5EazJNVFUxTkRJeU56VXdMbXB3Wnd8YmQ0YjViNGU0NmMzMGYzMGE5YjI1MmYzOWM1MDM3ZmRiZTE5NWQwYmM3Y2Y0ODE1ZTcwYjVhOWFmMTk3ZTUwZg
20449075 Grease 

FUCHS FUCHS

URETHYN E2 400G CTG

Description

URETHYN E2 400G CTG LUBR GREASE ; 30EA/CS

Synthetic Poly Urea Grease; Bearing; Cartridge; Smooth; Plain Bearing | Roller Bearing; Cream; 400 g

Part #

800346452

BDI #
20449075

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1936.81 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,936.81 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic Poly Urea
Typical Use
Bearing
Container Type
Cartridge
Texture
Smooth
Application
Plain Bearing | Roller Bearing
Tradename
URETHYN
Manufacturer's Description
High Temperature Grease Containing an Organic Thickener
Color
Cream
Container Size value And um
400 g
NLGI Grade
2
Other Features
Organic Grease
Net Weight
14.11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic Poly Urea
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
80024200234
Long Description
Synthetic Poly Urea Grease; Bearing; Cartridge; Smooth; Plain Bearing | Roller Bearing; Cream; 400 g

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh