Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

URETHYN MP2-12/400GR PP https://www.bdiexpress.com/medias/INDFUCGREASE-URETHYNMP2-CRTGCS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NTh8aW1hZ2UvanBlZ3xhRGxpTDJobE5TODVNamMyTXpReE5EZzFOVGs0TG1wd1p3fDY2M2FmZWVkZDI2YmViOWViNTI3YWE0NTdmZGU2MGYwMWEyYmNkMzUwMDU4YTY4YmIxZGJhMTI5NTk4ODdjMTA
21470915 Grease 

FUCHS FUCHS

URETHYN MP2-12/400GR PP

Description

80027300107 URETHYN MP2-12/400GR PP ; 12/CASE 80027300107

Poly Urea Grease; Bearing; Cartridge; Smooth; Plain Bearing | Roller Bearing; Yellowish Brown; 400 g

Part #

80027300107

BDI #
21470915

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 132

Category
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Poly Urea
Typical Use
Bearing
Container Type
Cartridge
Texture
Smooth
Application
Plain Bearing | Roller Bearing
Tradename
URETHYN
Manufacturer's Description
Mineral Oil Based High Temperature Polyurea Lubricating Grease
Color
Yellowish Brown
Container Size value And um
400 g
NLGI Grade
2
Other Features
Organic Grease
Net Weight
14.11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Poly Urea
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
80027300107
Long Description
Poly Urea Grease; Bearing; Cartridge; Smooth; Plain Bearing | Roller Bearing; Yellowish Brown; 400 g

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh