Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

X-357 11OZ SPRAY CAN ; L0149-063 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0149-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyODl8aW1hZ2UvanBlZ3xhREUxTDJobVppOHhNREU0TVRRNU1UWTROelExTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TkRsZk1EWXpYek13TUhnek1EQXVhbkJufDY0OWI0MmUyZjI5MWUyOTNjNWMxNjU5ZGMxZWNlM2FjY2JlOTFkNmY3MDM0MjFmZmQxN2EyODVjNmIwM2I5YjM
18231550 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

X-357 11OZ SPRAY CAN ; L0149-063

Description

L0149-063 X-357 GREASE 11OZ SPRAY CAN ; NON RETURNABLE

Lithium Complex Grease; Multipurpose; Aerosol Can; Aerosol; Pintle Hook | Slide Axle | Open Gear | Fifth Wheel | Latch | Sliding Door; Black; 11 Oz

Part #

L0149-063

BDI #
18231550

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

51.5 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 51.50 / each BDIExpress
QTY

Inventory

Total: 30

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.45
EAN
0089215214907
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Pintle Hook | Slide Axle | Open Gear | Fifth Wheel | Latch | Sliding Door
Manufacturer's Description
X-357 Lubricant Moly-Fortified General Purpose Grease
Color
Black
Container Size value And um
11 Oz
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Solvent
NLGI Grade
1
Other Features
Specialty | Extreme Pressure
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0149-063
Weight / LBS
1
Long Description
Lithium Complex Grease; Multipurpose; Aerosol Can; Aerosol; Pintle Hook | Slide Axle | Open Gear | Fifth Wheel | Latch | Sliding Door; Black; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh