https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0847-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzd8aW1hZ2UvanBlZ3xhRGN6TDJobU9DOHhNREU0TVRRNE16TTJORE00TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TkRkZk1EWXlYek13TUhnek1EQXVhbkJufGUzMzI5ODAwZDczZGY1MTJmMzIwNzk1MzAwZWY0NjhiZmNkNjM0ZTczNGU4ODliM2M0MmZmYjdmZjg4ZmFiYjY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0847-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzd8aW1hZ2UvanBlZ3xhRGN6TDJobU9DOHhNREU0TVRRNE16TTJORE00TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TkRkZk1EWXlYek13TUhnek1EQXVhbkJufGUzMzI5ODAwZDczZGY1MTJmMzIwNzk1MzAwZWY0NjhiZmNkNjM0ZTczNGU4ODliM2M0MmZmYjdmZjg4ZmFiYjY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
10R 55GAL DRUM ; L0847-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0847-062 10R ROCK DRILL OIL 55GAL DRUM
Machinery Oil; Petroleum Based Type; Rock Drill; Drum; Liquid; Rock Drill | Air Hammer | Pneumatic Tool; Amber; 55 Gal Container Size
Part #
L0847-062
BDI #
18230297
Details
3995.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/10R-55GAL-DRUM-;-L0847-062/p/18230297
Your Price
$ 3,995.37 / each
$ 3,996.00 / each BDIExpress
$ 3,996.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
199.773
EAN
0089215484713
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Rock Drill
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 10
Application
Rock Drill | Air Hammer | Pneumatic Tool
Manufacturer's Description
Rock Drill Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
216 Deg C
Odor
Mineral Oil
Other Features
Eliminating Gumming | High Viscosity
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0847-062
Weight / LBS
445
Long Description
Machinery Oil; Petroleum Based Type; Rock Drill; Drum; Liquid; Rock Drill | Air Hammer | Pneumatic Tool; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


