https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0732-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzZ8aW1hZ2UvanBlZ3xhRE5tTDJoaU1pOHhNREU0TVRRd05UTTBNemMzTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpKZk1EWXlYek13TUhnek1EQXVhbkJufDU4ZTEwZThmOTYzYTNjN2M3NDA5M2I3MzgwNmE5OWQ4M2JiMTJhNGNjMTliNGVlZjg1MjU3MDlkOGVjMTQwNDQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0732-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzZ8aW1hZ2UvanBlZ3xhRE5tTDJoaU1pOHhNREU0TVRRd05UTTBNemMzTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpKZk1EWXlYek13TUhnek1EQXVhbkJufDU4ZTEwZThmOTYzYTNjN2M3NDA5M2I3MzgwNmE5OWQ4M2JiMTJhNGNjMTliNGVlZjg1MjU3MDlkOGVjMTQwNDQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
345 SAE 5W-30 55GAL DRUM ; L0732-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0732-062 SUPER 345 MOTOR OIL 55GAL ; DRUM SAE 5W-30
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; Smaller Automobile Engine; Amber; 55 Gal Container Size
Part #
L0732-062
BDI #
18229040
Details
4541.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/345-SAE-5W-30-55GAL-DRUM-;-L0732-062/p/18229040
Your Price
$ 4,541.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
198.867
EAN
0089215473212
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 5W-30
Application
Smaller Automobile Engine
Manufacturer's Description
Long Mileage Motor Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
201 Deg C
Odor
Petroleum
Conformance to Certificate
API SJ | MIL-1-46152E
Other Features
Excellent Resistance to Viscosity and Thermal Breakdown at High Temperature | Protect Emissions System
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0732-062
Weight / LBS
445
Long Description
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; Smaller Automobile Engine; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


