https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0587-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNjF8aW1hZ2UvanBlZ3xhRFkwTDJnek5pOHhNREU0TVRRd056azVOems0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREExT0RkZk1EWXlYek13TUhnek1EQXVhbkJufDA1ZjYxZjg0ODJkNzIxNzU5OWM4NTFjZDAxNzM0YjVjZjgwZGViYTc5ZGY1ZmZjZWIzYmMyODgwZDZhZTU2ZmE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0587-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNjF8aW1hZ2UvanBlZ3xhRFkwTDJnek5pOHhNREU0TVRRd056azVOems0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREExT0RkZk1EWXlYek13TUhnek1EQXVhbkJufDA1ZjYxZjg0ODJkNzIxNzU5OWM4NTFjZDAxNzM0YjVjZjgwZGViYTc5ZGY1ZmZjZWIzYmMyODgwZDZhZTU2ZmE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
405 55GAL DRUM ; L0587-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0587-062 NO.405 DARK CUTTING OIL 55GAL ; DRUM
Cutting Oil; Petroleum Based Type; Metal Working; Drum; Liquid; Difficult Machining Operation; Brown; 55 Gal Container Size
Part #
L0587-062
BDI #
18229053
Details
3634.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/405-55GAL-DRUM-;-L0587-062/p/18229053
Your Price
$ 3,634.87 / each
$ 3,635.00 / each BDIExpress
$ 3,635.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
206.115
EAN
0089215458714
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Metal Working
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 46
Application
Difficult Machining Operation
Manufacturer's Description
No. 405 Dark Cutting Oil
Color
Brown
Container Size value And um
55 Gal
Degree of Flashpoint value And um
193 Deg C
Odor
Additive
Other Features
Heavy Duty | Active Sulfur Pipe Threading Fluid
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0587-062
Weight / LBS
456
Long Description
Cutting Oil; Petroleum Based Type; Metal Working; Drum; Liquid; Difficult Machining Operation; Brown; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


