Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

50P https://www.bdiexpress.com/medias/MFRI-RARTLSX-18011654-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTh8aW1hZ2UvanBlZ3xhR0kwTDJobFpTOHhNRGd5TnpZMU1UUTRNVFl6TUM5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TVRFMk5UUmZNekF3ZURNd01DNXFjR2N8YWJhNmRlYzNiYzE3OTQ4ZTJiNDAwN2ZmZmQ1N2MxZmE5ZTE5YTA3YjE3NTBmNTkyMDFjNDM4YjYxYzU3MzJhNg
18011654 Oil 

INGERSOLL RAND INGERSOLL RAND

50P

Description

50P OIL

Air Tool Oil; Petroleum Based Type; Bottle; Liquid; Air Tool; Amber; 1 Qt Container Size

Part #

03875705

BDI #
18011654

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.577600000000004 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 22.58 / each
$ 22.58 / each
BDIExpress
QTY

Inventory

Total: 30

Category
Oil
Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
27112829
Weight / Kilogram
0.44
EAN
0663023005652
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Air Tool
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Air Tool
Tradename
Edge
Manufacturer's Description
Edge Series Premium Grade Air Tool Oil
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
177 Deg C
Odor
Petroleum
Net Weight
1 Qt
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Air Tool
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
0.44
Long Description
Air Tool Oil; Petroleum Based Type; Bottle; Liquid; Air Tool; Amber; 1 Qt Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh