SUPER LUBE
SUPER LUBE
54200
SUPER LUBE SUPER LUBE
Description
54200 S-L SYNTHETIC GEAR OIL ; ISO 220 1QUART BOTTLE
Gear Oil; Synthetic Type; Food Grade | Gear; Bottle; Liquid; Spur Gear | Helical | Herringbone | Rack and Pinion | Worm Gear | Chain Drive | Circulating System | Chain; Colorless; 1 Quat Container Size
Part #
54200
BDI #
18182593

Details
47.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/54200/p/18182593
Your Price
$ 47.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
0.89
EAN
0082353542000
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Food Grade | Gear
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
ISO 200
Application
Spur Gear | Helical | Herringbone | Rack and Pinion | Worm Gear | Chain Drive | Circulating System | Chain
Tradename
Super Lube
Manufacturer's Description
Super Lube Synthetic Gear Oil
Color
Colorless
Container Size value And um
1 Quat
Degree of Flashpoint value And um
251 Deg C
Odor
Mild
VOC Content - Percentage
Below 1 Percentage
Conformance to Certificate
USDA | NSF H1
Net Weight
1 Quat
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.super-lube.com
Long Description
Gear Oil; Synthetic Type; Food Grade | Gear; Bottle; Liquid; Spur Gear | Helical | Herringbone | Rack and Pinion | Worm Gear | Chain Drive | Circulating System | Chain; Colorless; 1 Quat Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh