SUPER LUBE
SUPER LUBE
54205
SUPER LUBE SUPER LUBE
Description
54205 SYNTHETIC GEAR OIL ; 5GAL PAIL
Gear Oil; Synthetic Type; Food Grade | Gear; Pail; Liquid; Spur Gear | Helical | Herringbone | Rack and Pinion | Worm Gear | Chain Drive | Circulating System | Chain; Colorless; 5 Gal Container Size
Part #
54205
BDI #
18182595

Details
853.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/54205/p/18182595
Your Price
$ 853.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
18.14
EAN
0082353542055
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Food Grade | Gear
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 220
Application
Spur Gear | Helical | Herringbone | Rack and Pinion | Worm Gear | Chain Drive | Circulating System | Chain
Tradename
Super Lube
Manufacturer's Description
Super Lube Synthetic Gear Oil
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
251 Deg C
Odor
Mild
VOC Content - Percentage
Below 1 Percentage
Conformance to Certificate
USDA | NSF H1
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.super-lube.com
Long Description
Gear Oil; Synthetic Type; Food Grade | Gear; Pail; Liquid; Spur Gear | Helical | Herringbone | Rack and Pinion | Worm Gear | Chain Drive | Circulating System | Chain; Colorless; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh