https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0778-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NDh8aW1hZ2UvanBlZ3xhRE0xTDJoaU5DOHhNREU0TVRRMU1ETTJOekF3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpoZk1EWXdYek13TUhnek1EQXVhbkJufGQzZGUxMjc1MjM5ZjMwNzZjYzM4OThhMDdiYTQ2ZmI2NmVkM2UyY2IwMTllNGY1ZjlkNDJiZDE3ZjU5Njc3Mzg
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0778-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NDh8aW1hZ2UvanBlZ3xhRE0xTDJoaU5DOHhNREU0TVRRMU1ETTJOekF3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpoZk1EWXdYek13TUhnek1EQXVhbkJufGQzZGUxMjc1MjM5ZjMwNzZjYzM4OThhMDdiYTQ2ZmI2NmVkM2UyY2IwMTllNGY1ZjlkNDJiZDE3ZjU5Njc3Mzg
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
68 5GAL PAIL ; L0778-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0778-060 SYN HIGH TEMP 68 5GAL PAIL ; LIQUID GREEN
Gear Oil; Ester Type; Bearing | Gear | Chain; Pail; Liquid; Bakery Oven Chain | Drying Oven Chain | Tenter Frame Chain | Heat Treating Chain | Paint Curing Oven Chain | Bearing | Slide | Gearbox; Green; 5 Gal Container Size
Part #
L0778-060
BDI #
18229475
Details
1137.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/68-5GAL-PAIL-;-L0778-060/p/18229475
Your Price
$ 1,137.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
18.12
EAN
0089215577804
Product Group - BDI
C00104
Product Name
Oil
Product Type
Ester
Typical Use
Bearing | Gear | Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 80W Gear | ISO 68
Application
Bakery Oven Chain | Drying Oven Chain | Tenter Frame Chain | Heat Treating Chain | Paint Curing Oven Chain | Bearing | Slide | Gearbox
Manufacturer's Description
Synthetic High Temp Fluid 68 and 220 | 100 Percentage Ester-Based - Chain and Gearbox Fluid Lubricant
Color
Green
Container Size value And um
5 Gal
Degree of Flashpoint value And um
290 Deg C
Odor
Mild
Other Features
Clean Lubricated Surface
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0778-060
Weight / LBS
40
Long Description
Gear Oil; Ester Type; Bearing | Gear | Chain; Pail; Liquid; Bakery Oven Chain | Drying Oven Chain | Tenter Frame Chain | Heat Treating Chain | Paint Curing Oven Chain | Bearing | Slide | Gearbox; Green; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


