https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0705-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjh8aW1hZ2UvanBlZ3xhRFptTDJoaVpDOHhNREU0TVRReU1USXpOakkxTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTURWZk1EWXlYek13TUhnek1EQXVhbkJufGViY2JlZDFmOTZiNDEyY2U3MDdkM2ZiYjgzNmNmZmY0ZjJmZjY2Yjg5OGExZDgyMWEwMWM5MmI4M2E4NmUzZWM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0705-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjh8aW1hZ2UvanBlZ3xhRFptTDJoaVpDOHhNREU0TVRReU1USXpOakkxTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTURWZk1EWXlYek13TUhnek1EQXVhbkJufGViY2JlZDFmOTZiNDEyY2U3MDdkM2ZiYjgzNmNmZmY0ZjJmZjY2Yjg5OGExZDgyMWEwMWM5MmI4M2E4NmUzZWM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
AC-1 55GAL DRUM ; L0705-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0705-062 AC-1 AIR COMP OIL 55GAL DRUM ; AMBER LIQUID
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Drum; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 55 Gal Container Size
Part #
L0705-062
BDI #
18229140
Details
3483.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/AC-1-55GAL-DRUM-;-L0705-062/p/18229140
Your Price
$ 3,483.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
198.414
EAN
0089215470518
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Compressor | Pump
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 46
Application
Air Compressor | Hydraulic System | Oil Recirculating System
Manufacturer's Description
AC Series Petroleum-Based - Anti-Wear Fortified Compressor Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
216 Deg C
Odor
Mineral Oil
Other Features
Chemical and Mechanical Stability | Good Heat Transfer | Good Demulsibility | Foam Suppression
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0705-062
Weight / LBS
445
Long Description
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Drum; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


