https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0706-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDF8aW1hZ2UvanBlZ3xhR0ppTDJoaE9DOHhNREU0TVRReU1UZzFPRGcwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTURaZk1EWXhYek13TUhnek1EQXVhbkJufGViOTZkZTNhYTQ2YTUwNjdmMTVjYzczYzdjMzY5ZGZiNDFhNWM1YTg0YzEzNTI0MGI4MzQ1YzkwNGYwMzFjZjM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0706-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDF8aW1hZ2UvanBlZ3xhR0ppTDJoaE9DOHhNREU0TVRReU1UZzFPRGcwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTURaZk1EWXhYek13TUhnek1EQXVhbkJufGViOTZkZTNhYTQ2YTUwNjdmMTVjYzczYzdjMzY5ZGZiNDFhNWM1YTg0YzEzNTI0MGI4MzQ1YzkwNGYwMzFjZjM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
AC-2 1GAL DRUM ; L0706-061
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
AC-2 1GAL DRUM ; L0706-061 AIR COMP OIL ; QUARTER DRUM
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Drum; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 16 Gal Container Size
Part #
L0706-061
BDI #
18229143
Details
1059.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/AC-2-1GAL-DRUM-;-L0706-061/p/18229143
Your Price
$ 1,059.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
60.782
EAN
0089215470600
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Compressor | Pump
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 68
Application
Air Compressor | Hydraulic System | Oil Recirculating System
Manufacturer's Description
AC Series Petroleum-Based - Anti-Wear Fortified Compressor Oil
Color
Amber
Container Size value And um
16 Gal
Degree of Flashpoint value And um
221 Deg C
Odor
Mineral Oil
Other Features
Chemical and Mechanical Stability | Good Heat Transfer | Good Demulsibility | Foam Suppression
Net Weight
2048 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0706-061
Weight / LBS
134
Long Description
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Drum; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 16 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


