Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AEROKROIL 10 OZ CAN https://www.bdiexpress.com/medias/INDKAOLUBXXX-KS102-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTR8aW1hZ2UvanBlZ3xhREk0TDJoaE55OHhNRFl3T0RRek9EUTNOamd6TUM5SlRrUkxRVTlNVlVKWVdGaGZTMU14TURKZk16QXdlRE13TUM1cWNHY3wwMWFkYzRhNzczZTFlNDkxMmY3ZGI3ZWJmNjc1ZmIzMWRjNTQ3ODMyMDI1ZTIxZTE2ZDU2Mjk4N2RmNzNlMzVm
21439749 Oil 

KROIL KROIL

AEROKROIL 10 OZ CAN

Description

AEROKROIL 10 OZ LUBRICATING OIL ; POR 10OZ SPRAY CAN 12/CASE

Penetrating Oil; Multi Purpose; Aerosol Can; Liquid; Red; Frozen Nut | Bolt | Bearing | Stud | Pulley | Shaft | Screw | Pin | Conveyor | Corroded Thread | Sezied Metal Fastener | Bearing | Pipe | Valve Guide | Frozen Engine | Flywheel | Chains and Sprocket | Air Tool | Gun | Rifle Barrel | Parts and Tool | Equipment Disassembly; 10 Oz Container Size

Part #

KS102C

BDI #
21439749

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 881

Category
Oil
Brand
Manufacturer Name
KANO LABORATORIES
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0857236004018
Product Group - BDI
C00104
Product Name
Oil
Product Type
Penetrating Oil
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Frozen Nut | Bolt | Bearing | Stud | Pulley | Shaft | Screw | Pin | Conveyor | Corroded Thread | Sezied Metal Fastener | Bearing | Pipe | Valve Guide | Frozen Engine | Flywheel | Chains and Sprocket | Air Tool | Gun | Rifle Barrel | Parts and Tool | Equipment Disassembly
Tradename
Aerokroil
Manufacturer's Description
Aerokroil Penetrating Oil
Color
Red
Container Size value And um
10 Oz
Degree of Flashpoint value And um
132 Deg F TOC
Odor
Solvent
VOC Content - Percentage
0.1497 Percentage
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.40.00
Noun
Oil
Keyword String
Penetrating
Manufacturer URL
https://www.kroil.com
Weight / LBS
0.63934
Long Description
Penetrating Oil; Multi Purpose; Aerosol Can; Liquid; Red; Frozen Nut | Bolt | Bearing | Stud | Pulley | Shaft | Screw | Pin | Conveyor | Corroded Thread | Sezied Metal Fastener | Bearing | Pipe | Valve Guide | Frozen Engine | Flywheel | Chains and Sprocket | Air Tool | Gun | Rifle Barrel | Parts and Tool | Equipment Disassembly; 10 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh