https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0713-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzB8aW1hZ2UvanBlZ3xhREUzTDJnMU9TOHhNREU0TVRRd01UTTNPRGcwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTVROZk1EVTBYek13TUhnek1EQXVhbkJufDRhOWE2YmNmOWNkOWQzMDNmNDU1NTdlM2Q4YWMyYThjNzc4ZDEyODM2NjMxMjY0ZTM1M2YyNmFlOTdlOTg2M2M
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0713-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzB8aW1hZ2UvanBlZ3xhREUzTDJnMU9TOHhNREU0TVRRd01UTTNPRGcwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTVROZk1EVTBYek13TUhnek1EQXVhbkJufDRhOWE2YmNmOWNkOWQzMDNmNDU1NTdlM2Q4YWMyYThjNzc4ZDEyODM2NjMxMjY0ZTM1M2YyNmFlOTdlOTg2M2M
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
AIR TOOL LUBRICANT 1QT BOT ; L0713-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0713-054 AIR TOOL LUBRICANT 1QTS BOTTLE ; NON RETURNABLE
Machinery Oil; Petroleum Based Type; Air Tool; Bottle; Liquid; Chipping Hammer | Impact Wrench | Air Motor | Grinder | Reamer | Drill; Amber; 1 Qt Container Size
Part #
L0713-054
BDI #
18229019
Details
29.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/AIR-TOOL-LUBRICANT-1QT-BOT-;-L0713-054/p/18229019
Your Price
$ 29.87 / each
$ 30.00 / each BDIExpress
$ 30.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.98
EAN
0089215671304
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Air Tool
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
ISO 32
Application
Chipping Hammer | Impact Wrench | Air Motor | Grinder | Reamer | Drill
Manufacturer's Description
Air Tool Lubricant
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
196 Deg C
Odor
Mineral Oil
Other Features
Specialty Oil and Fluid
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0713-054
Weight / LBS
2.167
Long Description
Machinery Oil; Petroleum Based Type; Air Tool; Bottle; Liquid; Chipping Hammer | Impact Wrench | Air Motor | Grinder | Reamer | Drill; Amber; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


