https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0119-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4Mzh8aW1hZ2UvanBlZ3xhRGs0TDJobE1pOHhNREU0TVRReU5UQXdORFUzTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TVRsZk1ETTVYek13TUhnek1EQXVhbkJufDdhOTQ0MjY3YjliOGFjMDYxNWRiZmU5ZjQwZmVjYTNlOGViN2ZiOTA5NTNkYmI4OWJkODgxMmYwZGU3NWE5MmE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0119-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4Mzh8aW1hZ2UvanBlZ3xhRGs0TDJobE1pOHhNREU0TVRReU5UQXdORFUzTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TVRsZk1ETTVYek13TUhnek1EQXVhbkJufDdhOTQ0MjY3YjliOGFjMDYxNWRiZmU5ZjQwZmVjYTNlOGViN2ZiOTA5NTNkYmI4OWJkODgxMmYwZGU3NWE5MmE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
APG-140 120LB QTR DRUM ; L0119-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0119-039 APG-140 GEAR OIL 120LB ; QUARTER DRUM
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment; Amber; 120 Lb Container Size
Part #
L0119-039
BDI #
18229169
Details
1912.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/APG-140-120LB-QTR-DRUM-;-L0119-039/p/18229169
Your Price
$ 1,912.71 / each
$ 1,913.00 / each BDIExpress
$ 1,913.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
60.702
EAN
0089215411900
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 80W-140 Gear | ISO 460
Application
Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment
Manufacturer's Description
APG Series Heavy Duty - Extreme Pressure (EP) Petroleum-Based Gear Oil
Color
Amber
Container Size value And um
120 Lb
Degree of Flashpoint value And um
207 Deg C
Odor
Additive
Conformance to Certificate
MIL-L-2105D | MIL-PRF-2105E
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0119-039
Weight / LBS
134
Long Description
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment; Amber; 120 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


