https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0120-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNDJ8aW1hZ2UvanBlZ3xhRGt4TDJnd05DOHhNREU0TVRBMU9EUTJNVGN5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TWpCZk1ETTFYek13TUhnek1EQXVhbkJufDEyNGE4MTg2NWI2NjZmZmU2NjMzOTgzYTYzYmU0Y2JiMjJkYWZiZGFiZjhkM2FkYTc3NTI2MmM2OGI0ZWI5M2Y
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0120-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNDJ8aW1hZ2UvanBlZ3xhRGt4TDJnd05DOHhNREU0TVRBMU9EUTJNVGN5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TWpCZk1ETTFYek13TUhnek1EQXVhbkJufDEyNGE4MTg2NWI2NjZmZmU2NjMzOTgzYTYzYmU0Y2JiMjJkYWZiZGFiZjhkM2FkYTc3NTI2MmM2OGI0ZWI5M2Y
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
APG-250 35LB PAIL ; L0120-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0120-035 APG-250 GEAR OIL 35LB PAIL
Gear Oil; Petroleum Based Type; Gear; Pail; Liquid; Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment; Amber; 35 Lb Container Size
Part #
L0120-035
BDI #
18227514
Details
570.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/APG-250-35LB-PAIL-;-L0120-035/p/18227514
Your Price
$ 570.62 / each
$ 571.00 / each BDIExpress
$ 571.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
17.214
EAN
0089215512003
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 250 Gear | ISO 680
Application
Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment
Manufacturer's Description
APG Series Heavy Duty - Extreme Pressure (EP) Petroleum-Based Gear Oil
Color
Amber
Container Size value And um
35 Lb
Degree of Flashpoint value And um
199 Deg C
Odor
Additive
Conformance to Certificate
MIL-L-2105D | MIL-PRF-2105E
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0120-035
Weight / LBS
38
Long Description
Gear Oil; Petroleum Based Type; Gear; Pail; Liquid; Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment; Amber; 35 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


