https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0124-007-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NTZ8aW1hZ2UvanBlZ3xhR1EyTDJnMllpOHhNREU0TVRBMU9UWTBNVE0zTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TWpSZk1EQTNYek13TUhnek1EQXVhbkJufDhiZmFmNTkwZDM2MjgwYjE3NTRmMjViOTNkOTE2OTA4ZTA0NmQ4MGQyNTdkNTI3NzI4OTg5ODAwN2ZlMDAyNjQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0124-007-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NTZ8aW1hZ2UvanBlZ3xhR1EyTDJnMllpOHhNREU0TVRBMU9UWTBNVE0zTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TWpSZk1EQTNYek13TUhnek1EQXVhbkJufDhiZmFmNTkwZDM2MjgwYjE3NTRmMjViOTNkOTE2OTA4ZTA0NmQ4MGQyNTdkNTI3NzI4OTg5ODAwN2ZlMDAyNjQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
APG-80W-140 7LB JUG ; L0124-007
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0124-007 APG 80W-140 GEAR OIL 7LB JUG ; NON RETURNABLE
Gear Oil; Petroleum Based Type; Gear; Jug; Liquid; Helical and Worm Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox; Amber; 7 Lb Container Size
Part #
L0124-007
BDI #
18227546
Details
3328.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/APG-80W-140-7LB-JUG-;-L0124-007/p/18227546
Your Price
$ 3,328.96 / case
$ 3,329.00 / case BDIExpress
$ 3,329.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.86
EAN
0089215612406
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 80W-140 Gear | ISO 320
Application
Helical and Worm Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox
Manufacturer's Description
APG Series Heavy Duty - Extreme Pressure (EP) Petroleum-Based Gear Oil
Color
Amber
Container Size value And um
7 Lb
Degree of Flashpoint value And um
193 Deg C
Odor
Additive
Conformance to Certificate
MIL-L-2105D | MIL-PRF-2105E
Net Weight
112 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0124-007
Weight / LBS
8.5
Long Description
Gear Oil; Petroleum Based Type; Gear; Jug; Liquid; Helical and Worm Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox; Amber; 7 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


