Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

APG-80W-90 2LB BOTTLE ; L0030-013 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0030-013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTR8aW1hZ2UvanBlZ3xhREU1TDJnNFpTOHhNREU0TVRBMk1ERXdNREV5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TXpCZk1ERXpYek13TUhnek1EQXVhbkJufGJkNDA3ZTU0YzYyNmE5ZGJhZmQyMGY3YTQyZmNmMTA1YzNhYjcyMTU1MmY0NDI4NWQxMWE3MmI1MzViYmZlM2U
18227548 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

APG-80W-90 2LB BOTTLE ; L0030-013

Description

L0030-013 APG 80W-90 GEAR OIL 2LB BOTTLE ; NON RETURNABLE

Gear Oil; Petroleum Based Type; Gear; Bottle; Liquid; Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox; Amber; 2 Lb Container Size

Part #

L0030-013

BDI #
18227548

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

661.26 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 661.26 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
1.02
EAN
0089215603015
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 80W-90 Gear | ISO 100
Application
Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox
Manufacturer's Description
APG Series Heavy Duty - Extreme Pressure (EP) Petroleum-Based Gear Oil
Color
Amber
Container Size value And um
2 Lb
Degree of Flashpoint value And um
193 Deg C
Odor
Additive
Conformance to Certificate
MIL-L-2105D | MIL-PRF-2105E
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0030-013
Weight / LBS
2.25
Long Description
Gear Oil; Petroleum Based Type; Gear; Bottle; Liquid; Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox; Amber; 2 Lb Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh