https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0030-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTJ8aW1hZ2UvanBlZ3xhRE0xTDJnNE1DOHhNREU0TVRBMk1EVXlOakV4TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TXpCZk1EUXdYek13TUhnek1EQXVhbkJufDE0N2Y2NDA4OTlmM2Q2MmE3OWMzZDFhZDJhN2I5MDE0MjZmNWMyMTBlNDcyZDg1Yzk3YzQ1MGY0ZTFlOTM4ODA
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0030-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTJ8aW1hZ2UvanBlZ3xhRE0xTDJnNE1DOHhNREU0TVRBMk1EVXlOakV4TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TXpCZk1EUXdYek13TUhnek1EQXVhbkJufDE0N2Y2NDA4OTlmM2Q2MmE3OWMzZDFhZDJhN2I5MDE0MjZmNWMyMTBlNDcyZDg1Yzk3YzQ1MGY0ZTFlOTM4ODA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
APG-80W-90 415LB DRUM ; L0030-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0030-040 APG 80W-90 GEAR OIL 415LB DRUM
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox; Amber; 415 Lb Container Size
Part #
L0030-040
BDI #
18227550
Details
6330.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/APG-80W-90-415LB-DRUM-;-L0030-040/p/18227550
Your Price
$ 6,330.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
206.115
EAN
0089215403011
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 80W-90 Gear | ISO 100
Application
Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox
Manufacturer's Description
APG Series Heavy Duty - Extreme Pressure (EP) Petroleum-Based Gear Oil
Color
Amber
Container Size value And um
415 Lb
Degree of Flashpoint value And um
193 Deg C
Odor
Additive
Conformance to Certificate
MIL-L-2105D | MIL-PRF-2105E
Net Weight
6640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0030-040
Weight / LBS
465
Long Description
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox; Amber; 415 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


