LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
AW-68 55GAL DRUM ; F0402-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
F0402-062 1230 HYDRAULIC OIL 55GAL DRUM ; 430 DEG F FLASH POINT
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Pump | Industrial | Construction | Automotive Equipment; Amber; 55 Gal Container Size
Part #
F0402-062
BDI #
21444618

Details
2409.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/AW-68-55GAL-DRUM-;-F0402-062/p/21444618
Your Price
$ 2,409.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
199.32
EAN
0089215000302
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 68
Application
Pump | Industrial | Construction | Automotive Equipment
Tradename
FISKE
Manufacturer's Description
Fiske AW Series Heavy-Duty Hydraulic Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
221 Deg C
Odor
Mineral Oil
Conformance to Certificate
NSF H2
Other Features
High Performance | Cincinnati Milacron and Vickers Specification
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
F0402-062
Weight / LBS
440
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Pump | Industrial | Construction | Automotive Equipment; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh