https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0721-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjF8aW1hZ2UvanBlZ3xhRFl4TDJnNVl5OHhNREU0TVRNeU1qazVOemM1TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTWpGZk1EWXpYek13TUhnek1EQXVhbkJufGU2MDNmYzJiOGE0YjAwNzJjNDY5YjU0MTcyODA4YTA4NzY5MGQ3ZjI2OTg1NjAyM2ZjNDg5MjBlYTJhN2M1ZDY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0721-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjF8aW1hZ2UvanBlZ3xhRFl4TDJnNVl5OHhNREU0TVRNeU1qazVOemM1TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTWpGZk1EWXpYek13TUhnek1EQXVhbkJufGU2MDNmYzJiOGE0YjAwNzJjNDY5YjU0MTcyODA4YTA4NzY5MGQ3ZjI2OTg1NjAyM2ZjNDg5MjBlYTJhN2M1ZDY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
BIODEGRAD PENET OIL 12OZ ; L0721-063
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0721-063 BIODEGRAD PENETRATING OIL 11OZ ; NON RETURNABLE
Chain Oil; Biodegradable Type; Chain | Cable; Aerosol Can; Aerosol; Hinge | Lock | Latch | Slide | Chain | Cable | Metal Contacts Metal; Yellow Mist; 11 Oz Container Size
Part #
L0721-063
BDI #
18228297
Details
35.02
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/BIODEGRAD-PENET-OIL-12OZ-;-L0721-063/p/18228297
Your Price
$ 35.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.45
EAN
0089215272105
Product Group - BDI
C00104
Product Name
Oil
Product Type
Biodegradable
Typical Use
Chain | Cable
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
ISO 15
Application
Hinge | Lock | Latch | Slide | Chain | Cable | Metal Contacts Metal
Manufacturer's Description
Biodegradable Penetrating Oil - Multi-Purpose Lubricating Fluid
Color
Yellow Mist
Container Size value And um
11 Oz
Degree of Flashpoint value And um
204 Deg C
Odor
Mild
Other Features
Vegetable Based Oil | Displaces Water
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0721-063
Weight / LBS
1
Long Description
Chain Oil; Biodegradable Type; Chain | Cable; Aerosol Can; Aerosol; Hinge | Lock | Latch | Slide | Chain | Cable | Metal Contacts Metal; Yellow Mist; 11 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


