https://www.bdiexpress.com/medias/INDLUBLUBXXX-OIL-XXXX-DRM-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDd8aW1hZ2UvanBlZ3xhRGhtTDJnMk5DOHhNRFU0TnpBME56QXdNakUwTWk5SlRrUk1WVUpNVlVKWVdGaGZUMGxNWDFoWVdGaGZSRkpOWDBaZk16QXdlRE13TUM1cWNHY3w1ZDg2NzhkZGUxODFjMTEzNGE5NGQ4OTdhYmI3MzdiNmRiY2U1NmExYjdkMGQ1YTQ0MmViYzEyMDE5ODNhYzUz
https://www.bdiexpress.com/medias/INDLUBLUBXXX-OIL-XXXX-DRM-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDd8aW1hZ2UvanBlZ3xhRGhtTDJnMk5DOHhNRFU0TnpBME56QXdNakUwTWk5SlRrUk1WVUpNVlVKWVdGaGZUMGxNWDFoWVdGaGZSRkpOWDBaZk16QXdlRE13TUM1cWNHY3w1ZDg2NzhkZGUxODFjMTEzNGE5NGQ4OTdhYmI3MzdiNmRiY2U1NmExYjdkMGQ1YTQ0MmViYzEyMDE5ODNhYzUz
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
BIODEGRAD PENET OIL 55GAL DRM; L0721-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0721-062 BIODEGRAD PENETRAT OIL 55GAL ; DRUM
Chain Oil; Biodegradable Type; Chain | Cable; Drum; Liquid; Hinge | Lock | Latch | Slide | Chain | Cable | Metal Contacts Metal; Yellow; 55 Gal Container Size
Part #
L0721-062
BDI #
18228376
Details
5848.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/BIODEGRAD-PENET-OIL-55GAL-DRM;-L0721-062/p/18228376
Your Price
$ 5,848.34 / each
$ 5,849.00 / each BDIExpress
$ 5,849.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
207.021
EAN
0089215472116
Product Group - BDI
C00104
Product Name
Oil
Product Type
Biodegradable
Typical Use
Chain | Cable
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 15
Application
Hinge | Lock | Latch | Slide | Chain | Cable | Metal Contacts Metal
Manufacturer's Description
Biodegradable Penetrating Oil - Multi-Purpose Lubricating Fluid
Color
Yellow
Container Size value And um
55 Gal
Degree of Flashpoint value And um
204 Deg C
Odor
Mild
Other Features
Vegetable Based Oil | Displaces Water
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0721-062
Weight / LBS
445
Long Description
Chain Oil; Biodegradable Type; Chain | Cable; Drum; Liquid; Hinge | Lock | Latch | Slide | Chain | Cable | Metal Contacts Metal; Yellow; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

