https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0721-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTN8aW1hZ2UvanBlZ3xhR001TDJnNE1TOHhNREU0TVRNMk5qZ3dPRFl3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTWpGZk1EWXdYek13TUhnek1EQXVhbkJufGI5ZDZmYTU5NjY1MTViZjY4OGFhOGI0NmM5YTc4M2QyZTJhZThmY2VkMjJiYjRkZjkwOTUzNTk4YTllYmJmMzU
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0721-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTN8aW1hZ2UvanBlZ3xhR001TDJnNE1TOHhNREU0TVRNMk5qZ3dPRFl3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTWpGZk1EWXdYek13TUhnek1EQXVhbkJufGI5ZDZmYTU5NjY1MTViZjY4OGFhOGI0NmM5YTc4M2QyZTJhZThmY2VkMjJiYjRkZjkwOTUzNTk4YTllYmJmMzU
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
BIODEGRAD PENET OIL 5GAL PAIL; L0721-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
BIODEGRAD PENET OIL 5GAL PAIL; L0721-060 ; BIODEGRAD PENETRAT OIL
Chain Oil; Biodegradable Type; Chain | Cable; Pail; Liquid; Hinge | Lock | Latch | Slide | Chain | Cable | Metal Contacts Metal; Yellow; 5 Gal Container Size
Part #
L0721-060
BDI #
18228377
Details
552.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/BIODEGRAD-PENET-OIL-5GAL-PAIL;-L0721-060/p/18228377
Your Price
$ 552.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
18.144
EAN
0089215572106
Product Group - BDI
C00104
Product Name
Oil
Product Type
Biodegradable
Typical Use
Chain | Cable
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 15
Application
Hinge | Lock | Latch | Slide | Chain | Cable | Metal Contacts Metal
Manufacturer's Description
Biodegradable Penetrating Oil - Multi-Purpose Lubricating Fluid
Color
Yellow
Container Size value And um
5 Gal
Degree of Flashpoint value And um
204 Deg C
Odor
Mild
Other Features
Vegetable Based Oil | Displaces Water
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0721-060
Weight / LBS
40
Long Description
Chain Oil; Biodegradable Type; Chain | Cable; Pail; Liquid; Hinge | Lock | Latch | Slide | Chain | Cable | Metal Contacts Metal; Yellow; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


