https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0135-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MTl8aW1hZ2UvanBlZ3xhRFJrTDJnME5DOHhNREU0TVRNNE5EWTVPVGt6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TXpWZk1EWXpYek13TUhnek1EQXVhbkJufDIzZGRkYzJjNDAzZTUwYjgyMzVjNDE4NTczYzljNTE3ZTU5NDgzMjEzMmYyNGQzNzA4YTk4YjkyMmFiM2U3M2Q
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0135-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MTl8aW1hZ2UvanBlZ3xhRFJrTDJnME5DOHhNREU0TVRNNE5EWTVPVGt6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TXpWZk1EWXpYek13TUhnek1EQXVhbkJufDIzZGRkYzJjNDAzZTUwYjgyMzVjNDE4NTczYzljNTE3ZTU5NDgzMjEzMmYyNGQzNzA4YTk4YjkyMmFiM2U3M2Q
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
CHAIN CABL FLD 11OZ SPRAY CAN; L0135-063
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0135-063 CHAIN AND CABLE FLUID 11OZ ; NON RETURNABLE
Chain Oil; Petroleum Based Type; Chain; Aerosol Can; Aerosol; Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part; Off White; 12 Oz Container Size
Part #
L0135-063
BDI #
18228705
Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/CHAIN-CABL-FLD-11OZ-SPRAY-CAN;-L0135-063/p/18228705
Your Price
$ 36.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.45
EAN
0089215213504
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Chain
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
SAE 10 | ISO 32
Application
Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part
Manufacturer's Description
Chain and Cable Fluid
Color
Off White
Container Size value And um
12 Oz
Degree of Flashpoint value And um
154 Deg C
Odor
Additive
Other Features
Lubricate Without Gumming
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0135-063
Weight / LBS
1
Long Description
Chain Oil; Petroleum Based Type; Chain; Aerosol Can; Aerosol; Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part; Off White; 12 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


