https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0135-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzl8aW1hZ2UvanBlZ3xhRGsyTDJneU1TOHhNREU0TVRNMk56VTJNakkzTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TXpWZk1EUXdYek13TUhnek1EQXVhbkJufDE0YWFlNDBlZWViNzdjOWI4MzIyZTUyOGVmN2QxODcwNGVkZTU4NTM0YmYzMTE0M2Y3M2E3YmJiNDRmM2YxNGM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0135-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzl8aW1hZ2UvanBlZ3xhRGsyTDJneU1TOHhNREU0TVRNMk56VTJNakkzTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TXpWZk1EUXdYek13TUhnek1EQXVhbkJufDE0YWFlNDBlZWViNzdjOWI4MzIyZTUyOGVmN2QxODcwNGVkZTU4NTM0YmYzMTE0M2Y3M2E3YmJiNDRmM2YxNGM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
CHAIN CABL FLD 415LB DRUM ; L0135-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0135-040 CHAIN AND CABLE FLUID 415LB ; FULL DRUM
Chain Oil; Petroleum Based Type; Chain; Drum; Liquid; Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part; Off White; 415 Lb Container Size
Part #
L0135-040
BDI #
18228381
Details
6044.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/CHAIN-CABL-FLD-415LB-DRUM-;-L0135-040/p/18228381
Your Price
$ 6,044.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
206.115
EAN
0089215413515
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 10 | ISO 32
Application
Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part
Manufacturer's Description
Chain and Cable Fluid
Color
Off White
Container Size value And um
415 Lb
Degree of Flashpoint value And um
154 Deg C
Odor
Additive
Other Features
Lubricate Without Gumming
Net Weight
6640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0135-040
Weight / LBS
465
Long Description
Chain Oil; Petroleum Based Type; Chain; Drum; Liquid; Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part; Off White; 415 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


