https://www.bdiexpress.com/medias/INDCIELUBXXX-OIL-XXX-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyOTl8aW1hZ2UvanBlZ3xhR1F6TDJnMlpTODVPRE0wTlRneU9UazVNRGN3TDBsT1JFTkpSVXhWUWxoWVdGOVBTVXhmV0ZoWVgwUlNUVjh6TURCNE16QXdMbXB3Wnd8YWE3MWM4MmVmZTUzNzQ4MWM3MzJhYzk3NzQxNjdjMjljMjA5NjhjY2MwODgxYWEyZTJmN2IzOTcwNTk0NjUwMA
https://www.bdiexpress.com/medias/INDCIELUBXXX-OIL-XXX-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyOTl8aW1hZ2UvanBlZ3xhR1F6TDJnMlpTODVPRE0wTlRneU9UazVNRGN3TDBsT1JFTkpSVXhWUWxoWVdGOVBTVXhmV0ZoWVgwUlNUVjh6TURCNE16QXdMbXB3Wnd8YWE3MWM4MmVmZTUzNzQ4MWM3MzJhYzk3NzQxNjdjMjljMjA5NjhjY2MwODgxYWEyZTJmN2IzOTcwNTk0NjUwMA
CITGO PETROLEUM
CITGO PETROLEUM
COMPOUND EP 460 55GAL
CITGO PETROLEUM CITGO PETROLEUM
Description
COMPOUND EP 460 55GAL GEAR OIL ; CONTAINER TYPE DRUM
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Industrial Spiral Bevel | Helical | Spur | Herringbone Gear; Amber; 55 Gal Container Size
Part #
631170001027
BDI #
22605447
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/COMPOUND-EP-460-55GAL/p/22605447
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 460
Application
Industrial Spiral Bevel | Helical | Spur | Herringbone Gear
Manufacturer's Description
EP Compound
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
210 Deg C
Odor
Mild Petroleum
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.citgo.com
Long Description
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Industrial Spiral Bevel | Helical | Spur | Herringbone Gear; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


