https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0520-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzd8aW1hZ2UvanBlZ3xhRFppTDJoa01TOHhNREU0TVRBMU5qWTFPVFE0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREExTWpCZk1EWXlYek13TUhnek1EQXVhbkJufDU1ZjZhZDZmNjU5OGFkMzY4MTAzZGY1NWMyMTE1ZDEyMTI2YjcyZjJjMjUyYjA0MTY1MjEzMmQ0OGIzZTAyYzQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0520-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzd8aW1hZ2UvanBlZ3xhRFppTDJoa01TOHhNREU0TVRBMU5qWTFPVFE0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREExTWpCZk1EWXlYek13TUhnek1EQXVhbkJufDU1ZjZhZDZmNjU5OGFkMzY4MTAzZGY1NWMyMTE1ZDEyMTI2YjcyZjJjMjUyYjA0MTY1MjEzMmQ0OGIzZTAyYzQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
DARL 2 55GAL DRUM ; L0520-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0520-062 NO.2 CUTTING OIL 55GAL DRUM ; DARL
Cutting Oil; Petroleum Based Type; Metal Working; Drum; Liquid; Tapping | Reaming | Drilling | Milling | Screw Machine | Turret Lathe | Gear Cutting; Brown; 55 Gal Container Size
Part #
L0520-062
BDI #
18227327
Details
2919.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/DARL-2-55GAL-DRUM-;-L0520-062/p/18227327
Your Price
$ 2,919.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
206.115
EAN
0089215452019
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Metal Working
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 48
Application
Tapping | Reaming | Drilling | Milling | Screw Machine | Turret Lathe | Gear Cutting
Manufacturer's Description
Darl No. 2 Cutting Oil
Color
Brown
Container Size value And um
55 Gal
Degree of Flashpoint value And um
180 Deg C
Odor
Sulfurized
Other Features
General Purpose | Sulfurized Fatty | Non Staining
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0520-062
Weight / LBS
455
Long Description
Cutting Oil; Petroleum Based Type; Metal Working; Drum; Liquid; Tapping | Reaming | Drilling | Milling | Screw Machine | Turret Lathe | Gear Cutting; Brown; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


