Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DARL 2 5GAL PAIL ; L0520-060 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0520-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNjN8aW1hZ2UvanBlZ3xhREJpTDJobE1TOHhNREU0TVRRM01EQTJNRFUzTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREExTWpCZk1EWXdYek13TUhnek1EQXVhbkJufGI0MTIwNTIxZmY1YWM1NmMzNGM0ZDI2NmM4MDNlNDMzMjdlYjAwY2JjOTI4ODRlZTRiNzc5Y2JlNjJkM2VjM2Y
18229875 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

DARL 2 5GAL PAIL ; L0520-060

Description

DARL 2 5GAL PAIL ; L0520-060 CUTTING OIL ; DARL

Cutting Oil; Petroleum Based Type; Metal Working; Pail; Liquid; Tapping | Reaming | Drilling | Milling | Screw Machine | Turret Lathe | Gear Cutting; Brown; 5 Gal Container Size

Part #

L0520-060

BDI #
18229875

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

321.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 321.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
18.144
EAN
0089215552009
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Metal Working
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 48
Application
Tapping | Reaming | Drilling | Milling | Screw Machine | Turret Lathe | Gear Cutting
Manufacturer's Description
Darl No. 2 Cutting Oil
Color
Brown
Container Size value And um
5 Gal
Degree of Flashpoint value And um
180 Deg C
Odor
Sulfurized
Other Features
General Purpose | Sulfurized Fatty | Non Staining
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0520-060
Weight / LBS
41
Long Description
Cutting Oil; Petroleum Based Type; Metal Working; Pail; Liquid; Tapping | Reaming | Drilling | Milling | Screw Machine | Turret Lathe | Gear Cutting; Brown; 5 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh